Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # SUCP206-20CC
Zoro # G2585429
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCP206-20CC
- Zoro # G2585429
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | M14 |
Overall Height | 3.267 in |
Overall Width | 2.059 in |
Overall Length | 6.496 in |
Base Width | 1.889 in |
Mount Hole Center-to-Center Length | 4 3/4 in |
Bore Diameter | 1 1/4 in |
Base Height | 0.708 in |
Inner Ring Width | 1.5 in |
Mounting Bolt Size | M14 |
Center Height | 1 11/16 in |
Mount Hole Size | 0.669 in x 0.827 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 50, ratio 60, NEMA56C Input (JRWND50-60-56C)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- LINCOLN LUBRICATION 12V Lithium Ion Battery (1261)
- WESTWARD Oiler, 10 fl oz Capacity, Tin Coated Steel Sheet, Flexible Spout, 6 in Spout Length (2LAJ6)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- NTN Mounted Unit Cast Iron (UCP210-200)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UELPL209-112D1W3)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX-2.7/16M)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCPK204-12)
- Ntn Pillow Block & Flange Bearings