Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # ARP-1.1/4S
Zoro # G3161663
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ARP-1.1/4S
- Zoro # G3161663
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Dimension S | 23/64 in |
Dimension H1 | 21/32 in |
Dimension L | 6 1/2 in |
Dimension H2 | 3 9/32 in |
Dimension A | 1 7/8 in |
Bolt Size | 1/2 in |
Overall Height | 3.279 in |
Dimension H | 1 11/16 in |
Dimension N | 9/16 in |
Overall Length | 6.5 in |
Dimension J | 4 5/8 in |
Dimension B | 1 13/16 in |
Dimension E | 5 21/32 in |
Overall Width | 1.875 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Base Height | 0.657 in |
Bore Diameter | 1 1/4 in |
Inner Ring Width | 1.181 in |
Center Height | 1 11/16 in |
Mount Hole Size | 0.563 in x 0.937 in |
Base Width | 1.874 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14.3A (ATV320U55N4B)
- FESTO Filter Regulator LFR-1/4-D-MINI-NPT (LFR-1/4-D-MINI-NPT)
- ZORO SELECT Reservoir (20400R)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELPL206-103D1W3)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-104D1)
- NTN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP-1.5/8M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAK 1 7/16)
- Ntn Pillow Block & Flange Bearings