Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # UELPL208-108D1W3
Zoro # G0716755
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELPL208-108D1W3
- Zoro # G0716755
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Overall Height | 3.843 in |
Bolt Size | 1/2 in |
Overall Length | 7.25 in |
Overall Width | 2.125 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 5 13/32 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 15/16 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 13/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.843 in, Overall Length 7.25 in, Overall Width 2.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6203ZZ-10)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA140TC Input (JRWND63-7.5-140TC)
- FENNER DRIVES V-Belt Idler Pulley, B Belt, 3.1 In O D (VA3002)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELPL-3/4M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-104D1)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELP-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX12-207D1)
- NTN Pillow Block Bearing, Ball, 2" Bore (UELPL211-200D1W3)
- FAFNIR Pillow Block Ball Bearing Unit (VAK 7/8)
- Ntn Pillow Block & Flange Bearings