Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # UCP-1.1/2MFG1
Zoro # G5178661
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-1.1/2MFG1
- Zoro # G5178661
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Width | 7.25 in |
Overall Length | 7.244 in |
Overall Height | 3.858 in |
Base Height | 0.708 in |
Bore Diameter | 1 1/2 in |
Inner Ring Width | 1.937 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 59/64 in |
Base Width | 2.126 in |
Mount Hole Center-to-Center Length | 5 23/64 in |
Mount Hole Size | 0.563 in x 1.031 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAMPTITE Clamptite Tool (CLT05)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- DART CONTROLS Dual Voltage Digital Miroprocessor Based (ASP10)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD3575A)
- NTN Pillow Block Bearing, 1-1/2" Bore, SS/SS (SUCP208-24CCFG1)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UELPL-1.3/8M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-207D1)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UELP-2.7/16M)
- CLESCO PBCM-BS-100 Pillow Block Bearing (PBCM-BS-100)
- Ntn Pillow Block Bearings