Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # UCP-1.1/2M
Zoro # G3443483
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-1.1/2M
- Zoro # G3443483
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Overall Length | 7.252 in |
Dimension L | 7 1/4 in |
Dimension E | 130 mm |
Bolt Size | 1/2 in |
Dimension H | 1 15/16 in |
Dimension B | 1 937/1000 in |
Dimension D | 1 1/2 in |
Dimension H2 | 3 27/32 in |
Overall Height | 3.842 in |
Dimension S | 187/250 in |
Dimension N | 9/16 in |
Overall Width | 2.125 in |
Dimension A | 2 1/8 in |
Dimension H1 | 23/32 in |
Dimension J | 5 3/8 in |
Inner Ring Width | 1.937 in |
Center Height | 1 59/64 in |
Bore Diameter | 1 1/2 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 23/64 in |
Base Height | 0.72 in |
Mount Hole Size | 0.563 in x 1.031 in |
Base Width | 2.126 in |
Description
Pillow Block Bearing, Base Height 0.72 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Neptune, 35NT ANSI, 10 ft. (35NEPRB)
- BRENNAN INDUSTRIES 06MP-06FP-06FP Street Tee Forged, 2PK (5602-06-06-06-FG)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- NATIONAL Small Bore Metric Seals, 15X28X7-R2LS32-S (15X28X7-R2LS32-S)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP-1.7/8M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-106D1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELPL-2.3/16M)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAS 1 11/16 SGT)
- Ntn Pillow Block Bearings