Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # SUCPPL208-24
Zoro # G2837606
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 137 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCPPL208-24
- Zoro # G2837606
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Overall Height | 3.843 in |
Overall Width | 2.125 in |
Dimension A | 7 1/4 in |
Dimension E Min. | 5 5/32 in |
Dimension N | 23/32 in |
Overall Length | 7.234 in |
Dimension H | 1 15/16 in |
Dimension B | 1 15/16 in |
Dimension C | 2 1/8 in |
Bolt Size | M10 |
Dimension W | 3 57/64 in |
Dimension E Max. | 5 19/32 in |
Dimension S | 35/64 in |
Dimension G | 25/32 in |
Mount Hole Center-to-Center Length | 5 25/64 in |
Center Height | 1 59/64 in |
Mounting Bolt Size | M10 |
Base Height | 0.767 in |
Mount Hole Size | 0.551 in |
Bore Diameter | 1 1/2 in |
Inner Ring Width | 1.937 in |
Description
Pillow Block Bearing, Base Height 0.767 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.843 in, Overall Length 7.234 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- BESTORQ 8M Timing Belts, 640-8M-20 (640-8M-20)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (EXT WARRANTY KIT - 447P)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPX09-111D1)
- NTN Mounted Unit Cast Iron (UCP207-106D1 1-3/8)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELP-1.1/2M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX07-107D1)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- CLESCO PBCM-BS-143-AH Pillow Block Bearing (PBCM-BS-143-AH)
- Ntn Pillow Block Bearings