Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, 1-1/4" Bore, PBT/SS
Mfr # SUCPPL207-20CCFG1
Zoro # G0617747
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCPPL207-20CCFG1
- Zoro # G0617747
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Overall Width | 1.875 in |
Bolt Size | 1/2 in |
Overall Length | 6.562 in |
Overall Height | 3.687 in |
Mount Hole Size | 0.551 in |
Inner Ring Width | 1.688 in |
Mount Hole Center-to-Center Length | 5 in |
Base Height | 0.708 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 55/64 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 6.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (AX43)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGG5)
- FESTO Compact Cylinder ADN-32-20-I-PPS-A (ADN-32-20-I-PPS-A)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- NTN Pillow Block Bearing, Ball, 1-5/16" Bore (UCPL-1.5/16M)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX-2.15/16M)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX11-203D1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPL-1.11/16M)
- DODGE Pillow Block, 2-Bolt Base, P2B-SCMAH-103 (126112 P2B SCMAH 103)
- Ntn Pillow Block & Flange Bearings