Shop All Bearing Accessories
Ntn
Open Endcap, PBT, Fits 25mm
Mfr # CV25
Zoro # G3501066
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Material Thermoplastic
- Fits Shaft Dia. 25 mm
- For Use With MUCPPL205, MUCFPL205, MUCNFL205, MUCFBL205, ZUCPPL205, ZUCFPL205, ZUCNFL205, and ZUCFBL205 Series Food Grade Bearings
- Accessory Type Bearing End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # CV25
- Zoro # G3501066
- Country of Origin Israel
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 25 mm |
For Nominal Shaft Diameter | 25 mm |
Overall Width | 25 mm |
Outside Diameter | 55 mm |
Details
Item | Bearing End Cap |
Type | Open |
Material | Thermoplastic |
For Use With | MUCPPL205, MUCFPL205, MUCNFL205, MUCFBL205, ZUCPPL205, ZUCFPL205, ZUCNFL205, and ZUCFBL205 Series Food Grade Bearings |
Accessory Type | Bearing End Cap |
Material Grade | PBT |
End Type | Open |
System of Measurement | Metric |
Compatible Bearing Series | MUCFBL205, MUCFPL205, MUCNFL205, MUCPPL205, ZUCFBL205, ZUCFPL205, ZUCNFL205, ZUCPPL205 |
Description
Bearing End Cap, Compatible Bearing Series MUCFBL205, MUCFPL205, MUCNFL205, MUCPPL205, ZUCFBL205, ZUCFPL205, ZUCNFL205, ZUCPPL205, End Type Open, For Nominal Shaft Diameter 25 mm, Material Thermoplastic, Outside Diameter 55 mm, Overall Width 25 mm, System of Measurement Metric, Material Grade PBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (ONR6026)
- REELCRAFT Bumper, Hose (600521)
- INTERNATIONAL ENVIRONMENTAL Motor, 115V, 1/30 HP, 1600 rpm, 3 Speed (705563-29)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FOR (6410-12-12)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- NTN Closed Endcap, PBT, Fits 35mm (CF35)
- NTN H2310 X45MM, Adapter Sleeve 45 Mm Shaft Diameter (H2310 X45MM)
- NTN Bearing End Cap, Open, SS, Dia. 1 In (SC0U205-16)
- NTN Steel Housing (PF203)
- NTN Closed Endcap, PBT, Fits 25mm (CF25)
- NACHI R-Series Bearing (R8ZZ MC3 MT SRL)
- Ntn Bearing Accessories