Shop All Radial Ball Bearings
Ntn
NTN WC88502, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 14399 Mm W Double Sealed
Mfr # WC88502
Zoro # G707378249
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Ball Material Steel
- Seal Material Nitrile Rubber
- Dynamic Load Capacity (Lb.) 1740 lbf7750 N7.75 kN
- Static Load Capacity 805 lbf3600 N3.60 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # WC88502
- Zoro # G707378249
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Ball Material | Steel |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity (Lb.) | 1740 lbf7750 N7.75 kN |
Static Load Capacity | 805 lbf3600 N3.60 kN |
Bearing Seal Type | Contact |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TA, 107mm ID, Nitrile Rubber (107.95139.712.7TA)
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, SS (1L721)
- ARO Regulator, Air Inlet 1/4", NPT, 170 scfm (R37221-600)
- NTN Radial/Deep Groove Ball Bearing - 43 MM Id X 68 MM Od X 13 MM W (SC0929)
- NTN NTN 608ZZ 8 X22 X7, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ 8 X22 X7 (608ZZ 8 X22 X7)
- NTN NTN 6200LLB, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed (6200LLB)
- NTN Radial Bearing, Double Seal, 30mm Bore (6006LLUC3/L627)
- NTN Radial Ball Bearing, Sealed, 16mm Bore Dia (6202LLB/16C3/L627)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 47 Mm Od X 9 Mm W; Double Shielded (6906ZZ)
- SKF SKF-2208K, Self Aligning Ball Brgs, 2208K (2208K)
- Ntn Ball Bearings