Shop All Radial Ball Bearings
Ntn
NTN WC87013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 127 Mm W Single Seal Single Shield
Mfr # WC87013
Zoro # G207374703
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 1370 lbf6100 N6.10 kN
- Type Deep Groove Ball Bearing
- Bearing Seal Type Contact
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # WC87013
- Zoro # G207374703
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 1370 lbf6100 N6.10 kN |
Type | Deep Groove Ball Bearing |
Bearing Seal Type | Contact |
Temp. Range | -40 to 250 ºF |
Ball Material | Steel |
Seal Material | Nitrile Rubber |
Static Load Capacity | 615 lbf2740 N2.74 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 40 mm Bore, 125 mm Stroke, ISO Double Acting (5VLZ2)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (HM804843)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation 1-1/2 Inch Dia. Gear (CH102115CCW)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- NTN NTN 6302, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Open (6302)
- NTN NTN 6202LLU, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Sealed (6202LLU)
- NTN NTN 6200LLU, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed (6200LLU)
- NTN NTN 6203ZC3, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203ZC3)
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- NTN NTN 608-LLB, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed, NTN 608LLB (608-LLB)
- SKF SKF-6206Z JEM, Single Row Ball Brgs, 6206Z JEM (6206Z JEM)
- Ntn Radial Ball Bearings