Shop All Angular Contact Bearings
Ntn
NTN W5206LLUC1, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 26988 Mm W Double Sealed
Mfr # W5206LLUC1
Zoro # G207377162
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 25º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Bearing Material Steel
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # W5206LLUC1
- Zoro # G207377162
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 25º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity (N) | 6650 lbf29600 N29.60 kN |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Bearing, 1-1/4" I.D., 1-1/2" O.D., 1" L (EBCB202408)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091)
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-215)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- NTN NTN 5304, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open (5304)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 45mm Bore, 100mm OD, 39.7mm W (5309 ZZNR/C3 PRX)
- Ntn Ball Bearings