Shop All Insert Bearings
Ntn
NTN UC312-204D1, Ball Insert Bearing 225 In Id X 51181 In Od X 27953 In W Set Screw
Mfr # UC312-204D1
Zoro # G307376904
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Through Hardened Steel
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UC312-204D1
- Zoro # G307376904
- Country of Origin Japan
- Category Insert Bearings
Details
Housing Material | Through Hardened Steel |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 5600 Series (5602-6-6S)
- DAYTON 3L380 V-Belt, 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- PREVOST 3/4" FNPT Steel High Flow Plug (ERP 116204)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- NTN NTN SX05A47NCS20, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 15 Mm W (SX05A47NCS20)
- NTN Ball Insert Brg - 1.5 In Id X 3.1496 In Od X 1.4961 In W; Set Screw (AS208-1-1/2W8)
- NTN Ball Insert Brg - 1.1875 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-103D1 1-3/16)
- NTN NTN UC205D1, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 341 Mm W Set Screw (UC205D1)
- NTN NTN UCS205LD1NR, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 34 Mm W Set Screw (UCS205LD1NR)
- NTN Insert Ball Bearing, Bore 1-7/16 In (UCS207-107LD1NR)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.625-in. Bre, 1.875-in. OD (RABR10S)
- Ntn Insert Bearings