Shop All Insert Bearings
Ntn
NTN UC212-206, Ball Insert Bearing 2375 In Id X 43307 In Od X 2563 In W Set Screw
Mfr # UC212-206
Zoro # G907376915
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60.325 mm
- Outside Dia. 110 mm
- Series UC2
- Width 65.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UC212-206
- Zoro # G907376915
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 60.325 mm |
Outside Dia. | 110 mm |
Width | 65.1 mm |
Details
Series | UC2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Handle Grip (CL343550)
- CARLISLE 1280-8MPT-22 Panther Synchronous Belt (1280-8MPT-22)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- FESTO Shock Absorber DYEF-M6-Y1F (DYEF-M6-Y1F)
- NTN Insert Ball Bearing, Bore 1-7/16 In (UCS207-107LD1NR)
- NTN NTN UC206-101D1, Ball Insert Bearing 10625 In Id X 24409 In Od X 15 In W Set Screw (UC206-101D1)
- NTN Ball Insert Brg - 0.5 In Id X 1.5748 In Od X 1.126 In W; Eccenctric Collar (NPC008PPC 1/2)
- NTN Ball Insert Brg - 25 Mm Id X 52 Mm Od X 34.1 Mm W; Set Screw (UC205-104 1-1/4)
- NTN Insert Ball Bearing, Bore 1-7/16 In (SUC207-23)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (AL206 103)
- DODGE INS-VSC-100 (RESALE), 1" Bore Dia. (389926)
- Ntn Insert Bearings