Shop All Insert Bearings
Ntn
NTN UC206-103D1, Ball Insert Bearing 11875 In Id X 24409 In Od X 15 In W Set Screw
Mfr # UC206-103D1
Zoro # G407381969
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30.163 mm
- Series UC2
- Outside Dia. 62 mm
- Width 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UC206-103D1
- Zoro # G407381969
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 30.163 mm |
Outside Dia. | 62 mm |
Width | 38.1 mm |
Details
Series | UC2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- DAYTON BX33 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (5TXL7)
- FASCO Condenser Fan Motor, 1075 rpm, 1/4 HP, 1.8A (D7909)
- NTN NTN UC205D1, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 341 Mm W Set Screw (UC205D1)
- NTN Ball Insert Brg - 1 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UCX05-100D1)
- NTN Ball Insert Brg - 0.5 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UCS201-008 1/2)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.9055 In W; Eccenctric Collar (UEL206-104D1NR 1-1/4 ER20)
- NTN Ball Insert Bearing - 1.25 In Id X 2.4409 In Od X 1.5 In W; Set Screw (A-UC206-104D1)
- NTN Ball Insert Brg - 35 Mm Id X 72 Mm Od X 42.9 Mm W; Set Screw (UC207-23)
- HHIP RT16.01N-10UN Right Hand Internal Threading & Grooving Insert (6006-4010)
- Ntn Ball Bearings