Shop All Insert Bearings
Ntn
NTN UC205D1, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 341 Mm W Set Screw
Mfr # UC205D1
Zoro # G907376700
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Series UC2
- Outside Dia. 52 mm
- Width 34.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UC205D1
- Zoro # G907376700
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 34.1 mm |
Details
Series | UC2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Heavy Duty, Tacky White Lithium Grease PK40 (L0106-098)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- SPEEDAIRE Front Valve Block (TTR4420432G)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 3/4" (R376G)
- NTN Insert Ball Bearing, Bore 3/4 In (UCS204-012LD1NR)
- NTN Ball Insert Brg - 0.9375 In Id X 2.0472 In Od X 1.3425 In W; Set Screw (UC205 015D1 W8)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UC204-012 3/4)
- NTN NTN A-UEL209-112D1, Ball Insert Bearing 175 In Id X 33465 In Od X 22165 In W Eccenctric Collar (A-UEL209-112D1)
- NTN Ball Insert Brg - 1.9375 In Id X 3.5433 In Od X 2.0315 In W; Set Screw (UC210-115 1-15/16)
- NTN Ball Insert Brg - 1.1875 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-103D1 1-3/16)
- NTN NTN AS202-010, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (AS202-010)
- Ntn Ball Bearings