Shop All Miniature Ball Bearings
Ntn
NTN SC0352LLUAC3, Small Size Ball Bearing
Mfr # SC0352LLUAC3
Zoro # G107378344
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Temp. Range -40 to 250 ºF
- Bearing Seal Type Contact
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # SC0352LLUAC3
- Zoro # G107378344
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | Contact |
Bearing Material | Steel |
Seal Material | Polyacrylic |
Cage Material | Steel |
Dynamic Load Capacity | 4069 lbf18100 N18.10 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 5mm, Aluminum (MJS19-5-A)
- SPEEDAIRE Tank, Asme, 20 gal (4TK10)
- DODGE P2B-GTAH-12, Two-Bolt Pillow Block (129449)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- NTN Small Size Ball Brg (6205ZZC3)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- NTN Small Size Ball Brg (6203 LLX C3)
- NTN Small Size Ball Brg (6203LLB/C3)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- NTN Small Size Ball BrgStandard (6305LLUC3)
- Ntn Ball Bearings