Shop All Radial Ball Bearings
Ntn
NTN R4LLB, RadialDeep Groove Ball Bearing 025 In Id X 0625 In Od X 0196 In W Double Sealed
Mfr # R4LLB
Zoro # G107381122
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 335 lbf1480 N1.48 kN
- Static Load Capacity 138 lbf615 N0.62 kN
- Type Miniature / Extra Small Ball Bearing
- Bearing Seal Type Non-Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # R4LLB
- Zoro # G107381122
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 335 lbf1480 N1.48 kN |
Static Load Capacity | 138 lbf615 N0.62 kN |
Type | Miniature / Extra Small Ball Bearing |
Bearing Seal Type | Non-Contact |
Temp. Range | -40 to 250 ÂşF |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- TEMPLACO Mounting Hardware 401KF (401KF)
- PRIMEFIT 3/8" x 3/8" Poly Hose Splicer, 10PCS (HF38PU38PU-B10-P)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 80# of Teeth (40A80)
- NTN NTN 1209, SelfAligning Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Cylindrical Bore Open (1209)
- NTN NTN 6002ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002ZZ)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6307ZZC3/L627)
- NTN Linear Motion BrgFlat Cages (FF2025 ZW)
- NTN R8 ZZ, RadialDeep Groove Ball Brg 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8 ZZ)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 90 Mm Od X 13 Mm W; Double Shielded (6913ZZ C3)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- Ntn Ball Bearings