Shop All Needle Roller Bearings
Ntn
NTN PK20X26X13.8X6, Needle Roller And Cage Assembly 20 Mm Id X 26 Mm Od X 138 Mm W Steel
Mfr # PK20X26X13.8X6
Zoro # G107380392
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle and Cage
- Static Load Capacity (N) 3750 lbf16700 N
- Cage Material Machined Steel
- Dynamic Load Capacity (N) 3150 lbf14000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # PK20X26X13.8X6
- Zoro # G107380392
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Needle and Cage |
Static Load Capacity (N) | 3750 lbf16700 N |
Cage Material | Machined Steel |
Dynamic Load Capacity (N) | 3150 lbf14000 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P1, 1 In (P1 X 1)
- DAYTON AC Gearmotor, 18 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE16)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFL4)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08S)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- INA Needle Brg, Bore 30mm, OD 45mm (NKI30/20-TV-XL)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 5-in. Bore Dia., 6.5-in. Outside Dia., 2.25-in. W (MR80)
- Ntn Roller Bearings