Shop All Needle Roller Bearings
Ntn
NTN NUTR203X, Yoke Type Track Nrb W Ir Flat Roller 17 Mm Id X 40 Mm Od X 21 Mm W
Mfr # NUTR203X
Zoro # G207381657
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Yoke Type Track Roller
- Cage Material None
- Static Load Capacity (N) 6550 lbf29100 N29.10 kN
- Temp. Range (F) -40 to 250 ºF
- Dynamic Load Capacity (N) 5400 lbf24100 N24.10 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NUTR203X
- Zoro # G207381657
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Yoke Type Track Roller |
Cage Material | None |
Static Load Capacity (N) | 6550 lbf29100 N29.10 kN |
Temp. Range (F) | -40 to 250 ºF |
Dynamic Load Capacity (N) | 5400 lbf24100 N24.10 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, White Hi-Temp, 8oz LB 8036(TM) (302677)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M252SS-024-D)
- TOMPKINS Hydraulic Fitting-Steel16FJ-12MJ (2406-16-12)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, El, (2024-8-12S)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (BH-1412)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (BH-88)
- Ntn Roller Bearings