Shop All Cylindrical Roller Bearings
Ntn
NTN NU314, Cylindrical Roller Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Open
Mfr # NU314
Zoro # G107380361
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Temp. Range (F) -40 to 250 ºF
- Tolerance ISO Class 0 (RBEC 1)
- Type Cylindrical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NU314
- Zoro # G107380361
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | Pressed Steel |
Temp. Range (F) | -40 to 250 ºF |
Tolerance | ISO Class 0 (RBEC 1) |
Type | Cylindrical Roller Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89449N)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 22GR)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-02)
- MOOG Rack and Pinion Mount Bushing, K200208 (K200208)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Roller Brg (NU2211)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- FAG BEARINGS Axial Cylindrical Roller Bearing <= 90 Mm (81105)
- Ntn Roller Bearings