Shop All Cylindrical Roller Bearings
Ntn
NTN NU2326EG1C3, Cylindrical Roller Bearing 130 Mm Id X 280 Mm Od X 93 Mm W Open
Mfr # NU2326EG1C3
Zoro # G907379374
product price: $3,514.99
/ea
Free Shipping & Returns
$3,514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material High Strength Machined Brass Rivetless w/ square holes
- Temp. Range (F) -40 to 250 ºF
- Tolerance ISO Class 0 (RBEC 1)
- Type Cylindrical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NU2326EG1C3
- Zoro # G907379374
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | High Strength Machined Brass Rivetless w/ square holes |
Temp. Range (F) | -40 to 250 ºF |
Tolerance | ISO Class 0 (RBEC 1) |
Type | Cylindrical Roller Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI F/B Sheaves, #2AK64X1 KWY 1/4X1/8 (2AK64X1 KWY 1/4X1/8)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- LOCTITE Anti-Seize, 12 oz, Moly, Spray Can, Black LB 8012(TM) MOLY PASTE (1852755)
- D&D 1412mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1412)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN Cylindrical Roller Brg (NU2211)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, RMS9 (RMS-9)
- Ntn Roller Bearings