Shop All Cylindrical Roller Bearings
Ntn
NTN NU2308G1C3, Cylindrical Roller Bearing 40 Mm Id X 90 Mm Od X 33 Mm W Open
Mfr # NU2308G1C3
Zoro # G507379408
original price:
$229.99
6% off
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material High Strength Machined Brass Rivetless w/ square holes
- Tolerance ISO Class 0 (RBEC 1)
- Temp. Range (F) -40 to 250 ºF
- Type Cylindrical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NU2308G1C3
- Zoro # G507379408
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | High Strength Machined Brass Rivetless w/ square holes |
Tolerance | ISO Class 0 (RBEC 1) |
Temp. Range (F) | -40 to 250 ºF |
Type | Cylindrical Roller Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5327)
- NSK NSK 6009ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6009ZZ)
- MILTON M Coupler, Drag Guard, 1/4"MNPT, PK10 (714)
- DYNABRADE Knob Assembly (95419)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Roller Brg (NU2211)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ307 C3 (NJ-307 C/3)
- Ntn Cylindrical Roller Bearings