Shop All Cylindrical Roller Bearings
Ntn
NTN NU2216ET2, Cylindrical Roller Bearing 80 Mm Id X 140 Mm Od X 33 Mm W Open
Mfr # NU2216ET2
Zoro # G107380262
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Nylon
- Tolerance ISO Class 0 (RBEC 1)
- Temp. Range (F) -40 to 250 ºF
- Type Cylindrical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NU2216ET2
- Zoro # G107380262
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | Nylon |
Tolerance | ISO Class 0 (RBEC 1) |
Temp. Range (F) | -40 to 250 ºF |
Type | Cylindrical Roller Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU53)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-114)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FJX 90 (6809-12-12)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- SKF Cylindrical Roller Bearings (NU2207)
- Ntn Roller Bearings