Shop All Cylindrical Roller Bearings
Ntn
NTN NU219G1, Cylindrical Roller Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open
Mfr # NU219G1
Zoro # G307380024
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material High Strength Machined Brass Rivetless w/ square holes
- Type Cylindrical Roller Bearing
- Tolerance ISO Class 0 (RBEC 1)
- Temp. Range (F) -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NU219G1
- Zoro # G307380024
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | High Strength Machined Brass Rivetless w/ square holes |
Type | Cylindrical Roller Bearing |
Tolerance | ISO Class 0 (RBEC 1) |
Temp. Range (F) | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RS JEM)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (CEM3311T)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- SKF Cylindrical Roller Bearings (NU326)
- Ntn Roller Bearings