Shop All Cylindrical Roller Bearings
Ntn
NTN NU218, Cylindrical Roller Bearing 90 Mm Id X 160 Mm Od X 30 Mm W Open
Mfr # NU218
Zoro # G907379923
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Tolerance ISO Class 0 (RBEC 1)
- Type Cylindrical Roller Bearing
- Temp. Range (F) -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NU218
- Zoro # G907379923
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | Pressed Steel |
Tolerance | ISO Class 0 (RBEC 1) |
Type | Cylindrical Roller Bearing |
Temp. Range (F) | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- FLEXZILLA Pro Water Hose Reusable Fitting, 5/8" Ba (RP900625M)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1001-2 (1SP-B1001-2)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- Ntn Cylindrical Roller Bearings