Shop All Cylindrical Roller Bearings
Ntn
NTN NJ308, Cylindrical Roller Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Open
Mfr # NJ308
Zoro # G707379147
product price: $85.09
/ea
Free Shipping & Returns
$85.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Temp. Range (F) -40 to 250 ºF
- Type Cylindrical Roller Bearing
- Tolerance ISO Class 0 (RBEC 1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NJ308
- Zoro # G707379147
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | Pressed Steel |
Temp. Range (F) | -40 to 250 ºF |
Type | Cylindrical Roller Bearing |
Tolerance | ISO Class 0 (RBEC 1) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (F390)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ307 C3 (NJ-307 C/3)
- Ntn Roller Bearings