Shop All Cylindrical Roller Bearings
Ntn
NTN NJ2320G1C3, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 73 Mm W Open
Mfr # NJ2320G1C3
Zoro # G907379503
product price: $1,792.99
/ea
Free Shipping & Returns
$1,792.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material High Strength Machined Brass Rivetless w/ square holes
- Type Cylindrical Roller Bearing
- Temp. Range (F) -40 to 250 ºF
- Tolerance ISO Class 0 (RBEC 1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NJ2320G1C3
- Zoro # G907379503
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | High Strength Machined Brass Rivetless w/ square holes |
Type | Cylindrical Roller Bearing |
Temp. Range (F) | -40 to 250 ºF |
Tolerance | ISO Class 0 (RBEC 1) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTFR15642)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- BESTORQ Aftermarket HUTCHINSON DIVISION B62 Replacement Belt, B62 (B62)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- Ntn Cylindrical Roller Bearings