Shop All Cylindrical Roller Bearings
Ntn
NTN NJ217G1, Cylindrical Roller Bearing 85 Mm Id X 150 Mm Od X 28 Mm W Open
Mfr # NJ217G1
Zoro # G707380150
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material High Strength Machined Brass Rivetless w/ square holes
- Temp. Range (F) -40 to 250 ºF
- Tolerance ISO Class 0 (RBEC 1)
- Type Cylindrical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NJ217G1
- Zoro # G707380150
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | High Strength Machined Brass Rivetless w/ square holes |
Temp. Range (F) | -40 to 250 ºF |
Tolerance | ISO Class 0 (RBEC 1) |
Type | Cylindrical Roller Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404411000)
- DAYTON 4L600 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600)
- DODGE 3020 X 2-15/16-KW Taper Lock Bushing (3020 X 2-15/16)
- ARO Air Motor Kit (637397)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN Cylindrical Roller Brg (NU2211)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- Ntn Roller Bearings