Shop All Needle Roller Bearings
Ntn
NTN NATV20X, Yoke Type Track Nrb W Ir Flat Roller, 20 Mm Id X 47 Mm Od X 25 Mm W
Mfr # NATV20X
Zoro # G307381649
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Yoke Type Track Roller
- Static Load Capacity (N) 13700 lbf61000 N61.00 kN
- Temp. Range (F) -40 to 250 ºF
- Dynamic Load Capacity (N) 6450 lbf28800 N28.80 kN
- Cage Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NATV20X
- Zoro # G307381649
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Yoke Type Track Roller |
Static Load Capacity (N) | 13700 lbf61000 N61.00 kN |
Temp. Range (F) | -40 to 250 ºF |
Dynamic Load Capacity (N) | 6450 lbf28800 N28.80 kN |
Cage Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40BS19H X 1 1/4)
- ZEELINE 0.5 in. X 32 ft. Oil Hose Reel (1475R)
- DAYTON Motor Start Capacitor, 88-108 MFD, Round (2MDN9)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-1616)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR10N (MR10N)
- Ntn Needle Roller Bearings