Shop All Needle Roller Bearings
Ntn
NTN NATV10LL, Yoke Type Track Nrb W Ir Double Sealed Crowned Roller 10 Mm Id X 30 Mm Od X 15 Mm W
Mfr # NATV10LL
Zoro # G307381656
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Yoke Type Track Roller
- Dynamic Load Capacity (N) 2700 lbf12000 N12.00 kN
- Static Load Capacity (N) 4550 lbf20300 N20.30 kN
- Cage Material None
- Temp. Range (F) -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NATV10LL
- Zoro # G307381656
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Yoke Type Track Roller |
Dynamic Load Capacity (N) | 2700 lbf12000 N12.00 kN |
Static Load Capacity (N) | 4550 lbf20300 N20.30 kN |
Cage Material | None |
Temp. Range (F) | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 480H150 (480H150)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP1)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- SG TOOL AID Brass Air Regulator (98025)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (B610 OH)
- Ntn Roller Bearings