Shop All Needle Roller Bearings
Ntn
NTN NATR5LL, Yoke Type Track Nrb W Ir Double Sealed Crowned Roller 5 Mm Id X 16 Mm Od X 12 Mm W
Mfr # NATR5LL
Zoro # G907381759
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Yoke Type Track Roller
- Cage Material Steel
- Temp. Range (F) -40 to 250 ºF
- Static Load Capacity (N) 945 lbf4200 N4.20 kN
- Dynamic Load Capacity (N) 910 lbf4050 N4.05 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NATR5LL
- Zoro # G907381759
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Yoke Type Track Roller |
Cage Material | Steel |
Temp. Range (F) | -40 to 250 ºF |
Static Load Capacity (N) | 945 lbf4200 N4.20 kN |
Dynamic Load Capacity (N) | 910 lbf4050 N4.05 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, SS (1L653)
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc (119434.00)
- D&D 21" Outside Length, 1/2" Top Width, 1 Ribs (AX19)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR20N)
- KOYO Needle Roller Brg, 56, 5/16in Bore, Open (B-56)
- Ntn Roller Bearings