Shop All Needle Roller Bearings
Ntn
NTN NATR20LL, Yoke Type Track Nrb W Ir Double Sealed Crowned Roller 20 Mm Id X 47 Mm Od X 25 Mm W
Mfr # NATR20LL
Zoro # G107381733
original price:
$65.45
12% off
new price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Yoke Type Track Roller
- Temp. Range (F) -40 to 250 ºF
- Cage Material Steel
- Dynamic Load Capacity (N) 4650 lbf20700 N20.70 kN
- Static Load Capacity (N) 7550 lbf33500 N33.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NATR20LL
- Zoro # G107381733
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Yoke Type Track Roller |
Temp. Range (F) | -40 to 250 ºF |
Cage Material | Steel |
Dynamic Load Capacity (N) | 4650 lbf20700 N20.70 kN |
Static Load Capacity (N) | 7550 lbf33500 N33.50 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- GREY PNEUMATIC 3/8" Nut Splitter 10" Long (CH126)
- DAYTON AC Gearmotor, 974.0 in-lb Max. Torque, 8.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z400)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89227)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- TORRINGTON Nrb Drawn Cup Full Complement (BH88)
- Ntn Roller Bearings