Shop All Needle Roller Bearings
Ntn
NTN NA5914, Machined Ring Nrb W Inner Ring 70 Mm Id X 100 Mm Od X 40 Mm W
Mfr # NA5914
Zoro # G107382389
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Needle Roller Bearing
- Dynamic Load Capacity (N) 23200 lbf103000 N103.00 kN
- Temp. Range (F) -40 to 250 ºF
- Bore Type Round
- Static Load Capacity (N) 42000 lbf187000 N187.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NA5914
- Zoro # G107382389
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Needle Roller Bearing |
Dynamic Load Capacity (N) | 23200 lbf103000 N103.00 kN |
Temp. Range (F) | -40 to 250 ºF |
Bore Type | Round |
Static Load Capacity (N) | 42000 lbf187000 N187.00 kN |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 2RS (6007 2RS/C3 PRX)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- GATES PowerGrip Timing Belts, 340H100 (340H100)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- SKF Needle Brgs, #NA4904 (NA4904)
- KOYO Needle Roller Brg, 3016, 1 7/8in Bore, Open (B-3016)
- Ntn Roller Bearings