Shop All Needle Roller Bearings
Ntn
NTN NA4905R, Machined Ring Nrb W Inner Ring 25 Mm Id X 42 Mm Od X 17 Mm W
Mfr # NA4905R
Zoro # G907382435
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined-Ring
- Outside Dia. (mm) 42 mm
- Width (In.) 17 mm
- Max. RPM 8500 rpm Grease/13000 rpm Oil
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NA4905R
- Zoro # G907382435
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Outside Dia. (mm) | 42 mm |
Width (In.) | 17 mm |
Details
Type | Machined-Ring |
Max. RPM | 8500 rpm Grease/13000 rpm Oil |
Number of Rows | 1 |
Temp. Range (F) | -40 to 120 deg C |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX49)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-100 SST)
- SWING Coupler, TST, SC-E, 1/4" Female NPT (20500052)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1212 OH)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FCB-25)
- Ntn Needle Roller Bearings