Shop All Tapered Roller Bearings
Ntn
NTN M201047, Tapered Roller Bearing Cone 15625 In Id X 087 In W
Mfr # M201047
Zoro # G807381460
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 22.098 mm
- Dynamic Load Capacity (Lb.) 79500 N
- Max. Shaft Fillet Radius (mm) 0.8 mm
- Type Round Bore
- Cage Material Case Carburized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # M201047
- Zoro # G807381460
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 22.098 mm |
Max. Shaft Fillet Radius (mm) | 0.8 mm |
Details
Dynamic Load Capacity (Lb.) | 79500 N |
Type | Round Bore |
Cage Material | Case Carburized Steel |
Bore (mm) | 39.688 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 2L120 (2L120)
- CLESCO F4DC-BL-100 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt) (F4DC-BL-100)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3218T)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- NTN Tapered Roller Bearing Assy., 4T-32011X (32011X)
- NTN Tapered Roller Bearing Assy., 20 mm (32010XU)
- NTN Cone & Cup - 45 Mm Id X 75 Mm Od X 20 Mm W; Single Row; Case Carburized Steel (32009X)
- NTN Tapered Roller Bearing Cone, 07100 (07100)
- NTN NTN 28682, Tapered Roller Bearing Cone 225 In Id X 09688 In W (28682)
- NTN Taper Roller Bearing Cup, 2 5/8in Bore (LM501310)
- NTN Tapered Roller Bearing Assy., 0.56 (4T-L44643/L44610)
- Ntn Roller Bearings