Shop All Tapered Roller Bearings
Ntn
NTN LM104949E, Tapered Roller Bearing Cone 2 In Id X 1019 In W
Mfr # LM104949E
Zoro # G607379254
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 to 250 ºF
- Type Cone
- Material Case Carburized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # LM104949E
- Zoro # G607379254
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Temp. Range (F) | -40 to 250 ºF |
Type | Cone |
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B173 V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (5X484)
- D&D Timing Belt, H, 1 x 27in PL, T54 (270H100)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- DAYTON 3L250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250)
- NTN Tapered Roller Bearing Assy., 4T-32013X (32013X)
- NTN NTN 41125, Tapered Roller Bearing Cone 1125 In Id X 0955 In W (41125)
- NTN NTN 28682, Tapered Roller Bearing Cone 225 In Id X 09688 In W (28682)
- NTN Tapered Roller Bearing Assy., 4T-30205 (30205)
- NTN Tapered Roller Brg Cup - Single Cup; 2.875 In Od X 0.9063 In W; Case Carburized Steel (HM88510)
- NTN Tapered Roller Bearing Assy., 1.156 (4T-3490/3420)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM806649)
- Ntn Roller Bearings