Shop All Cam Followers & Track Rollers
Ntn
NTN KR80LLV17, Crowned Cam Follower 80 Mm Od, 30 Mm Stud Dia, 63 Mm Stud Len
Mfr # KR80LLV17
Zoro # G407374626
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Type Standard
- Max. Operating Temp. -40 to 250 ºF
- Type Cam Follower
- Thread Size Metric
- Static Load Capacity (Lb.) 19400 lbf86500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # KR80LLV17
- Zoro # G407374626
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Thread Size | Metric |
Details
Stud Type | Standard |
Max. Operating Temp. | -40 to 250 ºF |
Type | Cam Follower |
Static Load Capacity (Lb.) | 19400 lbf86500 N |
Bearing Type | Needle Roller Bearing |
Roller Type | Crowned |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75XTE024AA)
- NTN NTN KR16XLL, Flat Cam Follower 16 Mm Od 12 Mm Roller W 6 Mm Stud Dia 16 Mm Stud Len (KR16XLL)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3)
- CARTER BEARINGS 2.00", Needle Cam Follower, Sealed, Hex (CNB-64-SB)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-7/8-XB-SS)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- MCGILL CF Series, Cam Follower (CFE 1-5/8SB)
- Ntn Cam Followers & Track Rollers