Shop All Cam Followers & Track Rollers
Ntn
NTN KR52LLV6, Crowned Cam Follower 52 Mm Od, 20 Mm Stud Dia, 405 Mm Stud Len
Mfr # KR52LLV6
Zoro # G407382522
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Type Standard
- Max. Operating Temp. -40 to 250 ºF
- Type Cam Follower
- Bearing Type Needle Roller Bearing
- Roller Type Crowned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # KR52LLV6
- Zoro # G407382522
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Thread Size | Metric |
Details
Stud Type | Standard |
Max. Operating Temp. | -40 to 250 ºF |
Type | Cam Follower |
Bearing Type | Needle Roller Bearing |
Roller Type | Crowned |
Static Load Capacity (Lb.) | 7400 lbf33000 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 864-8M-25 (864-8M-25)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 57.4 in L Outside, 11/32 in THK (AX55)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T003)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- NTN NTN KR16XLL, Flat Cam Follower 16 Mm Od 12 Mm Roller W 6 Mm Stud Dia 16 Mm Stud Len (KR16XLL)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- SMITH BEARING Needle Bearing Cam Follower, CR-5/8-C (CR-5/8-C)
- MCGILL CF Series, Cam Follower, #CF1-3/4 (CF1-3/4)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/2-XBE)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-1/2-XB)
- Ntn Cam Followers & Track Rollers