Shop All Cam Followers & Track Rollers
Ntn
NTN KR40X, Flat Cam Follower 40 Mm Od 215 Mm Roller W 18 Mm Stud Dia 365 Mm Stud Len
Mfr # KR40X
Zoro # G507381524
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Type Standard
- Max. Operating Temp. -40 to 250 ºF
- Roller Type Cylindrical
- Thread Size Metric
- Type Cam Follower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # KR40X
- Zoro # G507381524
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Thread Size | Metric |
Details
Stud Type | Standard |
Max. Operating Temp. | -40 to 250 ºF |
Roller Type | Cylindrical |
Type | Cam Follower |
Bearing Type | Needle Roller Bearing |
Static Load Capacity (Lb.) | 5150 lbf22800 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-062-4H@90 Set Screw Coupling (RC-062-4H@90)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6205-2RS KBC)
- FOSTER Safety Socket, SV5, 3/4" MPT (SV5505)
- NTN NTN KR16XLL, Flat Cam Follower 16 Mm Od 12 Mm Roller W 6 Mm Stud Dia 16 Mm Stud Len (KR16XLL)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/8-XC)
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- CARTER BEARINGS 1.125", Needle Yoke Roller, Sealed (YNB-36-S)
- INA Yoke Track Roller, Size 47, Bore 17 mm (LR203-2RSR)
- TRITAN Yoke Roller, Flat Head, 1-3/4" L (CYR 1 3/4S)
- MCGILL CF Series, Cam Follower, #CF2-1/2 (CF2-1/2)
- Ntn Cam Followers & Track Rollers