Shop All Needle Roller Bearings
Ntn
NTN KMJ20X26X13, Needle Roller And Cage Assembly 20 Mm Id X 26 Mm Od X 128 Mm W Steel
Mfr # KMJ20X26X13
Zoro # G907380370
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle and Cage
- Dynamic Load Capacity (N) 3150 lbf14000 N
- Static Load Capacity (N) 3750 lbf16700 N
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # KMJ20X26X13
- Zoro # G907380370
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Needle and Cage |
Dynamic Load Capacity (N) | 3150 lbf14000 N |
Static Load Capacity (N) | 3750 lbf16700 N |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 152.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 90V DC Voltage (6Z411)
- SMC 12mm Bore Double Finger Escapement 12mm Stroke (MIW12-12D)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J1816 OH)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR20)
- Ntn Roller Bearings