Shop All Needle Thrust Bearings
Ntn
NTN K81106T2, Thrust Needle Roller And Cage Assembly 30 Mm Id X 47 Mm Od X 5 Mm W
Mfr # K81106T2
Zoro # G707381379
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cage and Roller Assembly
- Dynamic Load Capacity (N) 6250 lbf27800 N
- Cage Material Nylon
- Temp. Range (F) -40 to 250 ºF
- Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # K81106T2
- Zoro # G707381379
- Country of Origin Japan
- Category Needle Thrust Bearings
Details
Type | Cage and Roller Assembly |
Dynamic Load Capacity (N) | 6250 lbf27800 N |
Cage Material | Nylon |
Temp. Range (F) | -40 to 250 ºF |
Material | High Carbon Chrome Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ARMGROY 10742 MOTOR (10742 MOTOR)
- ROTOM Rotom 189D, 189-227MFD, 330V, Start Capacitor, Round (189D)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- CHIEF Hand Pump With Handle 1.3 Gallon Reservoir, 3625 PSI, 18 Lbs, 3/8" NPT (220996)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller, T-621 (T621)
- Ntn Needle Thrust Bearings