Shop All Angular Contact Bearings
Ntn
NTN HSB015CDB/G1P4, Duplex Angular Contact Bearing 75 Mm Id X 115 Mm Od X 40 Mm W Open
Mfr # HSB015CDB/G1P4
Zoro # G707377259
product price: $2,653.99
/ea
Free Shipping & Returns
$2,653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15º
- Cage Material Phe
- Type Angular Contact Ball Bearing
- Standard Preload (N) Special Preload
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # HSB015CDB/G1P4
- Zoro # G707377259
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 15º |
Cage Material | Phe |
Type | Angular Contact Ball Bearing |
Standard Preload (N) | Special Preload |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Bearing Material | Steel |
Dynamic Load Capacity (N) | 11500 lbf51000 N51.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Y-Connector, Composite, 1/2" Tube, 250 psi (85310-08)
- BANDO Timing Belt, HT, Neoprene, 890-5M-15 (890-5M-15)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1/2", PTFE (EATBH105STE)
- PARKER Quick Connect, Socket, 1/4" Body, 1/2" Barb (TL-501-4FP)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- NACHI 5300 Series Double Row Angular Contact, 5306 (5306)
- Ntn Angular Contact Bearings