Shop All Tapered Roller Bearings
Ntn
NTN HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W
Mfr # HM804848
Zoro # G307381373
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 24500 lbf109000 N109.00 kN
- Type Co
- Temp. Range (F) -40 to 250 ºF
- Material Case Carburized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # HM804848
- Zoro # G307381373
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 24500 lbf109000 N109.00 kN |
Type | Co |
Temp. Range (F) | -40 to 250 ºF |
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 15/16 In., PK100 (15100013-100)
- MTD Belt-V 3/8 -C/U Oem75404201 (954-04201A)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P211SC-120-A)
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- NTN Taper Roller Bearing Cup, 3 49/64in Bore (29520)
- NTN NTN 48286, Tapered Roller Bearing Cone 4875 In Id X 15 In W (48286)
- NTN Cone & Cup - 65 Mm Id X 100 Mm Od X 23 Mm W; Single Row; Through Hardened Steel (32013)
- NTN NTN 4T-29675, Tapered Roller Bearing Cone 275 In Id X 1 In W (4T-29675)
- NTN NTN JM207049, Tapered Roller Bearing Cone 55 Mm Id X 29 Mm W (JM207049)
- NTN Cone & Cup - 50 Mm Id X 90 Mm Od X 24.75 Mm W; Single Row; Case Carburized Steel (4T-32210)
- TIMKEN TIM-3777, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3777 (3777)
- Ntn Tapered Roller Bearings