Shop All Needle Roller Bearings
Ntn
NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W
Mfr # HK3516LL
Zoro # G707381577
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Draw
- Temp. Range (F) -40 to 250 ºF
- Static Load Capacity (N) 5150 lbf22800 N22.80 kN
- Cage Material Steel
- Dynamic Load Capacity (N) 3150 lbf14000 N14.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # HK3516LL
- Zoro # G707381577
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Draw |
Temp. Range (F) | -40 to 250 ºF |
Static Load Capacity (N) | 5150 lbf22800 N22.80 kN |
Cage Material | Steel |
Dynamic Load Capacity (N) | 3150 lbf14000 N14.00 kN |
Bore Type | Rou |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- LIQUIDYNAMICS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 852 psi (88402DEF-50)
- APOLLO PEX 3/8 in. to 1 in. 1-Hand PEX Pinch Clamp Tool (69PTBJ0010C)
- DAYTON 5L380 V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (5L380)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- KOYO Needle Roller Brg, 1816, 1 1/8in Bore, Open (B-1816)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B1012 OH)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- Ntn Needle Roller Bearings