Shop All Needle Roller Bearings
Ntn
NTN DCL55, Drawn Cup Needle Roller Bearing 03125 In Id X 05 In Od X 03125 In W
Mfr # DCL55
Zoro # G307379912
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cyli
- Temp. Range (F) -40 to 250 ºF
- Static Load Capacity (N) 38000 lbf168000 N168.00 kN
- Bore Type Rou
- Dynamic Load Capacity (N) 37500 lbf167000 N167.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # DCL55
- Zoro # G307379912
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Cyli |
Temp. Range (F) | -40 to 250 ºF |
Static Load Capacity (N) | 38000 lbf168000 N168.00 kN |
Bore Type | Rou |
Dynamic Load Capacity (N) | 37500 lbf167000 N167.00 kN |
Cage Material | High Stre |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Pressure Switch, Relay, 12V Only, 1/8"NPT (90118)
- GATES PowerGrip Timing Belts, 263L050 (263L050)
- LEESON 2Hp Gen Purp Motor, 3Phase, 3600 Rpm, 208-230/460V, 145Tc Frame, Tefc (122167.00)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-50 (1200-8MGT-50)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- KOYO Needle Roller Brg, 810, 1/2in Bore, Open (B-810)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI32 (MI32)
- Ntn Needle Roller Bearings