Shop All Needle Roller Bearings
Ntn
NTN CRV16XLL, Machined Ring Nrb WO Inner Ring 11112 Mm Id X 254 Mm Od X 428 Mm W
Mfr # CRV16XLL
Zoro # G007382397
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cam Follower
- Static Load Capacity (N) 4250 lbf18900 N
- Cage Material No
- Temp. Range (F) -40 to 250 ºF
- Dynamic Load Capacity (N) 2630 lbf11700 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # CRV16XLL
- Zoro # G007382397
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Cam Follower |
Static Load Capacity (N) | 4250 lbf18900 N |
Cage Material | No |
Temp. Range (F) | -40 to 250 ºF |
Dynamic Load Capacity (N) | 2630 lbf11700 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (L3405)
- CLIMAX METAL PRODUCTS 2 1/8" ID 2Pc Clamp Collar, Stl, Zinc (2C-212-Z)
- WEATHERHEAD Adapter 3/8Inx1/4In, 3200X06X04 (3200X6X4)
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1210)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR36N)
- Ntn Roller Bearings