Shop All Angular Contact Bearings
Ntn
NTN BNT906DTUP, Main Spindle Bearing 30 Mm Id X 47 Mm Od X 18 Mm W Double Row Phenolic Resin Cage
Mfr # BNT906DTUP
Zoro # G707382642
product price: $1,374.99
/ea
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15º
- Cage Material Phe
- Type Mai
- Dynamic Load Capacity (N) 2320 lbf10300 N10.30 kN
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # BNT906DTUP
- Zoro # G707382642
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 15º |
Cage Material | Phe |
Type | Mai |
Dynamic Load Capacity (N) | 2320 lbf10300 N10.30 kN |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, 5 gal, Bucket (70640T)
- DAYTON 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (2L432)
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- PARKER Cartridge Valve, Double PO Check, 15 GPM (CDPH103A20-8T)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- NTN Double Row Angular Contact Bearing - 30 Mm Id X 62 Mm Od X 23.8 Mm W; Single Shielded (5206Z)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- Ntn Ball Bearings