Shop All Radial Ball Bearings
Ntn
NTN BL307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W, Open
Mfr # BL307
Zoro # G607377038
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Type Deep Groove Ball Beari
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # BL307
- Zoro # G607377038
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Beari |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Ang. Contact Ball Bearing, 60mm Bore (7212 B)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V66 (3B5V66)
- VIBCO Pneumatic Vibrator, 140lb, 15,000vpm, 60psi (BB-160)
- MAKITA Quiet Series Electric Air Compressor, 1-1/2 HP, 3.0Gal, Oil-Free (MAC320Q)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open, 6204UC3 (6204UC3)
- NTN Radial Ball Bearing, Shielded, 12.7mm Bore (6201ZZ/12.7C3/L627)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207 LLB)
- NTN NTN 6213ZC3, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Single Shielded (6213ZC3)
- NTN Radial Ball Bearing, Open, 50mm Bore Dia (6310C3)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6204LLBC3/L627)
- FAFNIR Radial Ball Bearing, #204KLD (204KLD)
- Ntn Radial Ball Bearings