Shop All Needle Roller Bearings
Ntn
NTN BK1712, Drawn Cup Needle Roller Bearing 17 Mm Id X 23 Mm Od X 12 Mm W
Mfr # BK1712
Zoro # G107380194
original price:
$8.29
15% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Draw
- Temp. Range (F) -40 to 250 ºF
- Cage Material Steel
- Bore Type Rou
- Static Load Capacity (N) 2500 lbf11100 N11.10 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # BK1712
- Zoro # G107380194
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Draw |
Temp. Range (F) | -40 to 250 ºF |
Cage Material | Steel |
Bore Type | Rou |
Static Load Capacity (N) | 2500 lbf11100 N11.10 kN |
Dynamic Load Capacity (N) | 1910 lbf8500 N8.50 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R5VX800-3 Power-Wedge Cog-Band (R5VX800-3)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- DAYTON 2/B124 Banded V-Belt, 127-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ4)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-03AS)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JTT810)
- Ntn Needle Roller Bearings