Shop All Needle Roller Bearings
Ntn
NTN BK1412, Drawn Cup Needle Roller Bearing 14 Mm Id X 20 Mm Od X 12 Mm W
Mfr # BK1412
Zoro # G607380120
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Draw
- Temp. Range (F) -40 to 250 ºF
- Dynamic Load Capacity (N) 1620 lbf7200 N7.20 kN
- Static Load Capacity (N) 1910 lbf8500 N8.50 kN
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # BK1412
- Zoro # G607380120
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Draw |
Temp. Range (F) | -40 to 250 ºF |
Dynamic Load Capacity (N) | 1620 lbf7200 N7.20 kN |
Static Load Capacity (N) | 1910 lbf8500 N8.50 kN |
Cage Material | Steel |
Bore Type | Rou |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase Belt Drive Motor, 1 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H1031L)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- REELCRAFT Spring Case Ratchet Assembly (S600065)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/4" (L110114)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. Outside Dia., 1-in. W (MR20N)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (B-1012)
- Ntn Roller Bearings